Beli hepa filter ahu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mikropor HEPA/EPA Filter MVH Series Metal Frame
    Mulai

    Rp999.900

    Mikropor HEPA/EPA Filter MVH Series Metal Frame
    atribut:
    • Final Pressure Drop (Pa): 250
    • Frame: Galvanized Steel, Aluminium, Stainless Steel
    • Gasket: Flat Neoprene or Half Round Endless Polyurethane
    • Media: Microglass Fiber
    • Operating Temperature (°C): 80
    • Protection Grids: Optional
    • Separators: Hotmelt
  2. Mikropor Pre-Filter/Coarse Filter MPP Series
    18%
    Mulai

    Rp58.900

    Mikropor Pre-Filter/Coarse Filter MPP Series
    atribut:
    • Efficiency: G4
    • Class: ISO Coarse 70%
  3. Mikropor Pre-Filter/Coarse Filter MSKPN Series
    Mulai

    Rp45.900

    Mikropor Pre-Filter/Coarse Filter MSKPN Series
    atribut:
    • Length (mm): 592
    • Gasket: N = No Gasket
  4. Kraus & Naimer Thermoplastic Enclosed Switch "1-0-2" Weather Proof IP65
    Mulai

    Rp4.199.900

    Kraus & Naimer Thermoplastic Enclosed Switch "1-0-2" Weather Proof IP65
    Deskripsi:
    Thermoplastic Enclosed Switch C.O.S ( 1-Off-2 ) Weather Proof Ip65( With Door Interlock M280E + Padlockable Handle )
  5. Toptul Spring Dumper Extractor
    Mulai

    Rp9.099.900

    Toptul Spring Dumper Extractor
    Deskripsi:
    - Spring compressors are multi-application tools specifically, developed for MacPherson suspensions, using a range of 3 sets of interchangeable mono block forks / jaws- The assembly / disassembly of the springs at all types of MacPherson strut- For MacPherson shock absorber springs and equivalent shock absorber- Application: BMW, Toyota, Ford, Mitsubishi, VW, Audi, Saab, Nissan, Honda, Accord, Subaru, Volvo, Opel and Porsche- Spring Specification / Use Range:A: Ø 80 - Ø 115 mmB: Ø 110 - Ø 150 mmC: Ø 140 - Ø 195 mm- Hand-operated tools
    atribut:
    • Case Dimensions (WxDxH) (mm): 530x460x110
    • Material: Chrome Molybdenum Steel
    • Max. Load (kgf): 3500
  6. Mikropor Medium Filter/Fine Filter MV Series
    Mulai

    Rp959.900

    Mikropor Medium Filter/Fine Filter MV Series
    atribut:
    • Width (mm): 592
    • Depth (mm): 292
  7. Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    Mulai

    Rp2.399.900

    Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    atribut:
    • Length (mm): 20000
    • Width (mm): 2000
    • Depth (mm): 20
    • Air Flow (m³/hour): 3400
    • Media Area (m²): 40
    • Pressure Drop (Pa): 25
  8. Mikropor Pre-Filter/Coarse Filter MGP Series
    Mulai

    Rp51.900

    Mikropor Pre-Filter/Coarse Filter MGP Series
    atribut:
    • Efficiency: G4
    • Class: ISO Coarse 70%
    • Width (mm): 292
    • Length (mm): 595
    • Depth (mm): 95
    • Media Area (m²): 1.10
    • Air Flow (m³/hour): 1700
    • Gasket: N = No Gasket
    • Grid: NG = No Grid
    • Pressure Drop (Pa): 50
  9. DEKATECH Pocket Filter Medium
    Mulai

    Rp319.900

    DEKATECH Pocket Filter Medium
    atribut:
    • Frame: Aluminium
    • Temperature Resistance (°C): 100
    • Humidity: 100%RH
  10. KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)
    25%
    Mulai

    Rp149.900

    KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)
    Deskripsi:
    Good news for allergy sufferers and asthmatics: The HEPA hygiene filter (EN 1822:1998) ensures that the exhaust air from the vacuum cleaner is even cleaner than the room air. The finest dirt, such as pollen and allergy-triggering particles, is reliably filtered out.
    atribut:
    • Weight (kg): 0.1
  11. Fliessen Set Shower 3
    24%
    Mulai

    Rp2.199.900

    Fliessen Set Shower 3
    atribut:
    • Code Product: 0202-03 - Set 3
    • Type: Rain System
  12. OMRON Solid State Timer H3cr-F
    Mulai

    Rp2.499.900

    OMRON Solid State Timer H3cr-F
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  13. NIPPON PAINT Spray Paint Pylox Metalic Colors Type (Cat Semprot)
    32%
    Mulai

    Rp56.900

    NIPPON PAINT Spray Paint Pylox Metalic Colors Type (Cat Semprot)
    Deskripsi:
    Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.
    atribut:
    • Size (cc): 300
    • Application Method: Spray
Daftar Harga hepa filter ahu Terbaru October 2026
Mikropor HEPA/EPA Filter MVH Series Metal FrameRp999.900
Mikropor Pre-Filter/Coarse Filter MPP SeriesRp58.900
Mikropor HEPA/EPA Filter HFN Series Aluminium ProfileRp709.900
Mikropor HEPA/EPA Filter HFH Series Sheet Metal FrameRp1.999.900
Mikropor Pre-Filter/Coarse Filter MSKPN SeriesRp45.900
Kraus & Naimer Thermoplastic Enclosed Switch "1-0-2" Weather Proof IP65Rp4.199.900
Toptul Spring Dumper ExtractorRp9.099.900
Mikropor Medium Filter/Fine Filter MV SeriesRp959.900
TM Lakban Kraft (Solasi / Selotip)Rp109.900
Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF SeriesRp2.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)